Learn More
Fisherbrand™ Traceable™ Pressure/Vacuum Gauges
Traceable™ Pressure/Vacuum Gauges measure in millimeters of mercury, pounds per square inch, bars, meters of water and atmospheres.
$1,253.96 - $1,275.96
Specifications
| Battery Type | 9 V |
|---|---|
| Certifications/Compliance | ISO 9001/ISO 17025 A2LA/NIST |
| Accuracy | 1% Full-scale |
| Display Type | LCD |
| Dimensions (L x W x H) | 3 x 1.25 x 7 in. (7.62 x 3.17 x 17.8 cm) |
Includes: Certificate to indicate traceability to standards provided by NIST, 40 in. (102cm) cable, and transducer with 1/4 NPT male-threaded stainless-steel end. Also includes one 9V battery.
Description
Traceable™ Pressure/Vacuum Gauges measure in millimeters of mercury, pounds per square inch, bars, meters of water and atmospheres.
Portable gauges with sensor and cable. Use with all gases and liquids compatible with 316 stainless-steel. Accuracy: 1% full-scale +1 digit.
- Data is displayed on easy-to-read LCD with 0.375 in.H (1 cm) digits
- Features DATA HOLD button to freeze display and capture readings
- Memory key recalls highest and lowest readings
- Zeroing is achieved at the touch of a button
- Unit can be connected to a computer or datalogger via the RS-232 serial port for recording results
Certifications
Individually serial-numbered Traceable™ certificate is provided from an ISO 17025 calibration laboratory accredited to A2LA indicating traceability to standards provided by NIST.
Specifications
| 9 V | |
| 1% Full-scale | |
| 3 x 1.25 x 7 in. (7.62 x 3.17 x 17.8 cm) | |
| 7 in. | |
| Certificate to indicate traceability to standards provided by NIST, 40 in. (102 cm) cable and transducer with 1/4 NPT male-threaded Stainless-Steel end, Also includes one 9 V battery | |
| 7.62 cm | |
| 0.26 kg | |
| 3.17 cm |
| ISO 9001/ISO 17025 A2LA/NIST | |
| LCD | |
| Pressure/Vacuum Gauge | |
| 17.8 cm | |
| 3 in. | |
| 9.5 oz. | |
| 1.25 in. |