missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Platinum Ultra-Accurate Replacement Handle Probe

Catalog No. 15081104
Change view
Click to view available options
Temperature Range (Metric):
-200°C to +500°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15081104 -200°C to +500°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15081104

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Traceable™ Platinum Ultra-Accurate Replacement Handle Probe is an accessory for use with Traceable Platinum Ultra-Accurate digital Thermometer.

  • High-accuracy: 0.05 percent between -80 to +290 deg. Celsius
  • Waterproof
  • 4-wire platinum/stainless-steel

Specifications

Diameter (English) Probe 0.13 in.
Diameter (Metric) Probe 3.3 mm
Length (English) Cable 6 ft.
Length (English) Probe 7 in.
Length (Metric) 1.8 m (Cable), 17.8 cm (Probe)
Length (Metric) Cable 1.8 m
Length (Metric) Probe 17.8 cm
Material Platinum, Stainless Steel
Probe Type Platinum RTD stainless-steel Probe
Product Type Replacement Handle Probe
Max. Temperature (English) 932°F
Max. Temperature (Metric) 500°C
Min. Temperature (English) 392°F
Min. Temperature (Metric) 200°C
Temperature Range (English) -328°F to +932°F
Temperature Range (Metric) -200°C to +500°C
For Use With (Equipment) Traceable Platinum Ultra-Accurate digital Thermometer
Accuracy 0.05 percent between -80 to +290 deg.C
Show More Show Less

For improved performance, probes should be calibrated as a system with the meter.