missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Platinum Ultra-Accurate Replacement Bullet™ Probe

Catalog No. 15081105
Change view
Click to view available options
Temperature Range (Metric):
-100°C to +200°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15081105 -100°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15081105

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Traceable™ Platinum Ultra-Accurate Replacement Bullet™ Probe is an accessory for use with Traceable Platinum Ultra-Accurate digital Thermometer.

  • Accessory for use with Traceable Platinum Ultra-Accurate digital Thermometer
  • High-accuracy: 0.05 percent between -80 to +290 deg. Celsius
  • Waterproof
  • 4-wire platinum/stainless-steel
    • Probe: 0.381 dia. x 15.24 mm L (0.15 x 6 in.)
    • Cable length: 2.74 m (9 ft.)

Specifications

Diameter (English) Probe 0.15 in.
Diameter (Metric) Probe 0.381 mm
Length (English) Cable 9 ft.
Length (English) Probe 6 in.
Length (Metric) 2.74 m (Cable), 152.4 mm (Probe)
Length (Metric) Cable 2.74 m
Length (Metric) Probe 15.24 mm
Material Platinum, Stainless Steel
Probe Type Platinum RTD stainless-steel Bullet Probe
Product Type Bullet Probe
Max. Temperature (English) 554°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) -148°F
Min. Temperature (Metric) -100°C
Temperature Range (English) -148°F to +392°F
Temperature Range (Metric) -100°C to +200°C
For Use With (Equipment) Traceable Platinum Ultra-Accurate digital Thermometer
Accuracy 0.05 percent between -80 to +290 deg.C
Show More Show Less

For improved performance, probes should be calibrated as a system with the meter.