missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Jumbo-Digit Stopwatch

Catalog No. 02261955
Change view
Click to view available options
Includes:
Lanyard, Velcro™ for mounting and handy clip
Lanyard, Velcro™ for mounting and handy clip, Battery
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
02261955 Lanyard, Velcro™ for mounting and handy clip
146483 Lanyard, Velcro™ for mounting and handy clip, Battery
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02261955
Only null left

Traceable™ Jumbo-Digit Stopwatch with the largest digits (1/2 in. high) provide ease in reading.

  • Ideal for lab and plant use
  • Time-of-day alarm
  • Times to 24 hours
  • Unit features single-action, time-out, cumulative-split, and continuous timing
  • Timing range is 23 hours, 59 minutes, 59 seconds
  • Resolution is 1/100 second for the first 30 minutes and 1 second thereafter
  • Accuracy is 0.001%
  • Size: 7.6 x 6.4 x 2.2 cm (3 x 2.5 x .875 in.)
  • Weight is 2.5 oz.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST.

Specifications

Product Type Digital Stopwatch
Time Range 24 hr.
Alarms Time of Day
Accuracy 0.001%
Resolution 0.01 sec.
Display Digital
Material ABS Plastic
Dimensions (L x W x H) 3 x 2.5 x 0.8 in. (7.62 x 6.35 x 2 cm)
Length (English) 3 in.
Length (Metric) 7.62 cm
Width (English) 2.5 in.
Width (Metric) 6.35 cm
Height (English) 0.8 in.
Height (Metric) 2 cm
Weight (English) 2.5 oz.
Weight (Metric) 0.07 kg
Includes Lanyard, Velcro™ for mounting and handy clip
For Use With (Application) Ideal for lab or plant use
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less