missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Infrared Thermometer with Wristband

Catalog No. p-3119838
Change view
Click to view available options
Includes:
Wrist band, battery
Wrist band, No battery
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
15077967 Wrist band, battery
02261960 Wrist band, No battery
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15077967 Supplier Fisherbrand™ Supplier No. 9367768
Only null left

Includes

Wrist band

Noninvasive, no-touch measurements

Noninvasive, no-touch measurements. Fisher Scientific™ Traceable™ Infrared Thermometers with Wristband are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use.

  • Simple to use: turn on, point at sample, and take reading in less than a second
  • Reads Fahrenheit and Celsius of any surface—solids, semisolids, and liquids
  • Hold command freezes the display at the current reading
  • Emissivity of 0.05 to 1.00 in. .01 steps covers 90% of all applications
  • Minimum and maximum feature permits viewing highest and lowest readings at any time
  • Laser beam pointer permits perfect sample target sighting
  • Display indicates low battery

Specifications

  • Resolution: 0.1°
  • Accuracy: ±1°C + 2%
  • Field of view is 6:1
  • Dimensions: 4 x 2 x 0.75 in. (10.2 x 5 x 1.9 cm)
  • Weight: 2.25 oz.
  • Temperature range is -67 to 482°F and -55 to 250°C

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, NIST
Emissivity 0.5 to 1 in 0.01 step
For Use With (Application) Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field
Includes Wrist band, battery
Resolution 0.1°C
Weight (English) 2.25 oz.
Weight (Metric) 0.063 kg
Product Type Infrared Thermometer
Max. Temperature (English) 482°F
Max. Temperature (Metric) 250°C
Min. Temperature (English) -67°F
Min. Temperature (Metric) -55°C
Temperature Range (English) -67°F to +482°F
Temperature Range (Metric) -55°C to +250°C
Calibrated Yes
Battery Type CR2032 Lithium
Accuracy ±1°C
Display Digital
Width (Metric) 5 cm
Show More Show Less