missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Infrared Thermometer with Pocket Clip

Catalog No. 15077966
Change view
Click to view available options
Temperature Range (Metric):
-33°C to +220°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
15077966 -33°C to +220°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15077966
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Handy pocket clip, key-chain strap, batteries

Pocket IR thermometer with simple point-and-shoot operation

Easy to use — just turn it on and take a reading in less than a second. Fisher Scientific™ Traceable™ Infrared Thermometer with Pocket Clip offers simple point-and-shoot operation.

  • Units read both Fahrenheit and Celsius of any surface—solids, semisolids, and liquids
  • Noninvasive, no-touch measurements are ideal for food preparation, life sciences, pharmaceuticals, petroleum products, cleanrooms, electronics, and field use
  • 'HOLD' command freezes the display at the current reading Field of view is 1:1
  • Display indicates low battery
  • Fixed emissivity of 0.95 covers 90% of all applications

Specifications

  • Resolution: 0.1°
  • Accuracy: ±1°C + 2%
  • Dimensions: 3.25 x 0.75 in. (8.3 x 1.9cm)
  • Weight: 0.75 oz.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, NIST
Emissivity 0.95 Fixed
For Use With (Application) Food, life sciences, pharmaceuticals, petroleum products, clean rooms, electronics and field
Includes Handy pocket clip, key chain strap, battery
Resolution 0.1°C
Weight (English) 0.75 oz.
Weight (Metric) 0.021 kg
Product Type Pocket Infrared Thermometer
Max. Temperature (English) 428°F
Max. Temperature (Metric) 220°C
Min. Temperature (English) -27.4°F
Min. Temperature (Metric) -33°C
Temperature Range (Metric) -33°C to +220°C
Calibrated Yes
Battery Type LR44 1.5V
Accuracy ±1°C
Display Digital
Width (Metric) 1.9 cm
Show More Show Less