missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Giant Digits™ Radio Atomic Clock, With ambient and remote temperature

Catalog No. 02261837
Change view
Click to view available options
Display:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
02261837 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02261837

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Traceable™ Certificate, batteries, wall mount, remote unit, and bench stand

View giant size digits from anywhere with desk/wall mount. Fisherbrand Traceable Giant Digits Radio Atomic Clock utilizes radio signal from the NIST™ Colorado atomic clock and automatically sets correct time, adjusts for daylight saving, leap year, and even the Earth's wobble in leap seconds.

  • Accurate to 1/10,000 of a second - maintains better than 1-second accuracy for 25,000 years
  • With 1 sec. resolution
  • Giant-digit display measures 4.75 in. (12cm) – viewable from 200 ft. (60.96m)
  • Temperature range: 0 to 45°C (32 to 113°F); reslution: 0.1° - accuracy : - 1°C Shows 12/24 hour format
  • Simultaneously displays both indoor and outdoor °F/°C temperatures and relative humidity - includes a remote unit
  • Desk stand and wall mount supplied
  • Clock automatically adjusts for daylight savings

Order Info

Weight: 3.25 lb. (1.5kg)

Certifications

Individually Serial-Numbered Traceable Certificate provided from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).

Specifications

Product Type Atomic Digital Clock
Accuracy 0.0001 sec.
Resolution 1 sec.
Display Digital
Description With ambient and remote temperature
No. of Channels 1
Temperature Range (English) 23°F to 122°F
Temperature Range (Metric) 0°C to 45°C
Temperature Accuracy ±1°C
Temperature Resolution 0.1°
Dimensions (L x W x H) 17 x 11.3 x 1.3 in. (43.2 x 28.7 x 3.3 cm)
Length (English) 17 in.
Length (Metric) 42 cm
Width (English) 11.3 in.
Height (English) 1.3 in.
Weight (English) 3.25 lb.
Weight (Metric) 1.5 kg
Includes Traceable Certificate, batteries, wall mount, remote unit, and bench stand
For Use With (Application) View giant size digits from anywhere with desk or wall mount
Quantity Each
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less