missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Giant-Digit Timer

Catalog No. 02261839
Change view
Click to view available options
Time Range:
99 min. 59 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
02261839 99 min. 59 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02261839
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Easel bench stand, magnetic back, battery

Digital display provides clear visibility from 40 ft.

View giant size digits from across the lab

  • Times up to 99 minutes, 59 seconds
  • Settable to one second, with one-second resolution
  • Timing accuracy: 0.01%
  • Countdown and alarms on single channel for ease-of-use
  • Three-button intuitive operation eliminates reading instructions

Order Info

Dimensions: 3.3L x 3H x 0.5 in. W (8.5 x 7.6 x 1.3cm); Weight: 2.75 oz. (78g)

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Benchtop Timer
Time Range 99 min. 59 sec.
Alarms Audible
Accuracy 0.0001
Resolution 1 sec.
Display Digital
Dimensions (L x W x H) 3.3 x 0.5 x 3 in. (8.5 x 1.3 x 7.6 cm)
Length (English) 3.3 in.
Length (Metric) 8.5 cm
Width (English) 0.5 in.
Width (Metric) 1.3 cm
Height (English) 3 in.
Height (Metric) 7.6 cm
Weight (English) 2.75 oz.
Weight (Metric) 78 g
Includes Easel bench stand, magnetic back, battery
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less