missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Traceable™ Futuristic Thermometer/Humidity Clock
Description
State-of-the-art Traceable™ Thermometer/Humidity Clock shows crisp readable dials and displays in a low profile case.
- Displays time, temperature, and humidity
- Readable at 20 ft. (6.1 m)
- Measure temperatures from -37° to °C with ±1.5°C accuracy and relative humidity from 8 to 92% with ±5% accuracy
- Bright orange, sweeping second hand
Order Info
- Dimensions (D x W x H): 1 x 11 x 12.5 in. (2.5 x 28 x 31.8 cm)
- Clock dial diameter: 9 in. (22.9 cm)
- Temperature and humidity dial diameters: 3 in. (7.6 cm)
- Weight: 1 lb. (0.45 kg)
Certifications
Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.
Specifications
Specifications
| Certifications/Compliance | ISO 17025, A2LA, NIST |
| Dimensions (L x W x H) | 1 x 11 x 12.5 in. (2.54 x 28 x 31.8 cm) |
| Height (English) | 12.5 in. |
| Height (Metric) | 31.8 cm |
| Includes | ABS impact resistant case, AA battery, wall mount and screw |
| Length (Metric) | 25.4 mm |
| Material | Plastic |
| Resolution | 1 sec. |
| Weight (English) | 16 oz. |
| Weight (Metric) | 453 g |
| Show More |