missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Full-Scale Thermometers

Catalog No. 0666436
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +300°C
-50°C to +250°C
Product Type:
Full-Scale Plus Thermometer
Full-Scale Plus Ultra Thermometer
Full-Scale Thermometer
Full-Scale Ultra Thermometer
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Product Type
0666436 -20°C to +300°C Full-Scale Plus Thermometer
0666434 -20°C to +300°C Full-Scale Plus Ultra Thermometer
1507723 -50°C to +250°C Full-Scale Thermometer
15077940 -50°C to +250°C Full-Scale Ultra Thermometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0666436

Includes

Stainless Steel probe, 1.5V Silver Oxide battery

Switchable °F/°C temperature ranges

Stainless-steel probe with piercing tip allows constant exposure to extreme temperatures at the end of the range. Fisher Scientific™ Full-Scale Thermometer readings are updated every second and displayed on a 0.37 in. (9.4mm) LCD readout. Switchable °F/°C temperature ranges.

  • Magnetic back allows placement on metal surfaces (incubators, freezers, water baths)
  • Flip-open easel allows use on lab bench; spring fastener clips onto any edge
  • Resolution, 0.1° from -20 to +200 and 1° elsewhere
  • Measure just 2.12 dia. x 0.56 in. depth (5.3 x 1.3 cm)
  • Probe dia. x L: 0.14 x 5.5 in. (0.4 x 14 cm)
  • Cable length: 10 ft. (3m)

Plus model also includes high/low alarm, minimum/maximum memories, and hold.

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Depth (Metric) 1.4 cm
Diameter (English) Probe 0.14 in.
Includes Stainless Steel probe, 1.5V Silver Oxide battery
Length (English) Cable 120 in.
Length (English) Probe 5.75 in.
Length (Metric) 53 mm
Length (Metric) Cable 304.8 cm
Length (Metric) Probe 14.6 cm
Material Plastic
Resolution 0.1 Above -20°C to +200°C and 1 elsewhere
Product Type Full-Scale Plus Thermometer
Length (English) 2.1 in.
Max. Temperature (English) 572°F
Max. Temperature (Metric) 300°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +572°F
Temperature Range (Metric) -20°C to +300°C
Calibrated Yes
For Use With (Equipment) Freezer, incubator, water bath
Accuracy ±1°C
Display Digital LCD
Width (Metric) 8 cm
Show More Show Less