missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Extra-Extra Long Probe Waterproof Thermometer

Numéro de catalogue. 15081101
Change view
Click to view available options
Temperature Range (Metric):
10°C to 110°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Temperature Range (Metric)
15081101 10°C to 110°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 15081101
Il en reste null

Comprend

Traceable Certificate, thermometer, stainless-steel probe, stainless-steel spring-loaded holder, shaft collar, and batteries

Ideal for large beakers/flasks, vats, pails and drums

Fisher Scientific™ Traceable™ Extra-Extra Long Probe Waterproof Thermometer features an extra-long, 20 in. long probe (0.2 in. dia.) created for deep vessels. Ideal for large beakers/flasks, vats, pails and drums.

  • Waterproof to a depth of 10 ft.
  • Jumbo 1.7 in. LCD can be read from up to 70 ft.
  • Accurate readings with tip penetration of only 2.5cm
  • Waterproof, chemical-resistant, 2.5 in. long probe handle
  • Stainless-steel spring-powered holder for ease in placing probe anywhere
  • Probe shaft collar provided to set probe depth in probe holder
  • Waterproof, high-impact, ABS plastic case withstands chemicals
  • Wall mount provides instant viewing, indoor/outdoor use
Specifications
  • Range: 10° to 110°C (14° to 230°F)
  • Resolution: 0.1°
  • Accuracy: ±1°C
ApplicationsFoods, pharmaceuticals, industrial plants

Certifications

Multi-point calibration on an individually-numbered Traceable Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA.

Spécifications

Certifications/Compliance Multi-point calibration on an individually-numbered Traceable Certificate which assures accuracy from our ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA.
Diameter (English) Probe 0.2 in.
Diameter (Metric) Probe 0.5 cm
Dimensions (L x W x H) 4.75 x 3.34 x 1.25 in.
For Use With (Application) Foods, pharmaceuticals, industrial plants
Includes Traceable Certificate, thermometer, stainless-steel probe, stainless-steel spring-loaded holder, shaft collar, and batteries
Length (English) Cable 10 ft.
Length (English) Probe 20 in.
Length (Metric) 50.8 cm
Length (Metric) Cable 3 m
Length (Metric) Probe 50.8 cm
Material ABS Plastic
Probe Type Stainless Steel
Resolution 0.1°
Weight (English) 7 oz.
Product Type Thermometer
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) 10°C
Temperature Range (English) 14°F to 230°F
Temperature Range (Metric) 10°C to 110°C
Calibrated Yes
Accuracy ±1°C
Display Digital LCD
Width (Metric) 17 cm
Afficher plus de résultats Afficher moins de résultats