missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Extra Large Digit Countdown Timer

Catalog No. 15081100
Change view
Click to view available options
Display:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
15081100 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15081100

Includes

Traceable Certificate, battery, four-way holder-hanger, clip-on, easel bench stand and magnetic back

Large display is visible from 60 ft. away.

1.5 in. high digits make this timer display visible from 60 ft. (18.3m). Fisher Scientific™ Traceable™ Extra Large Digit Countdown Timer has reliable, three-key operation, which makes countdown settings in one-second increments easy to program.

  • Timer countdowns and alarms on single channel for ease-of-use
  • Counts up during alarming indicating elapsed time since alarm initiated
  • Counts up in stopwatch mode
  • Automatic Bounceback™ Memory for repetitive timing

Specifications

  • Resolution: Can be set to one second with one second resolution
  • Accuracy: 0.01%
  • L x W x H: 2.75 x 3.13 x 1 in. (6.99 x 9.74 x 2.54cm)
  • Weight: 2.75 oz. (78g)

Specifications

Product Type Handheld/Benchtop Timer
Time Range 99 min. 59 sec.
Alarms Audible
Accuracy 0.0001
Resolution 1 sec.
Display Digital
Battery Type (1) AAA Alkaline
Dimensions (L x W x H) 2.75 x 3.13 x 1 in. (6.99 x 9.74 x 2.54 cm)
Length (English) 2.75 in.
Length (Metric) 6.99 cm
Width (English) 3.13 in.
Width (Metric) 9.74 cm
Height (English) 1 in.
Height (English) Display 1.5 in.
Height (Metric) 2.54 cm
Height (Metric) Display 3.81 cm
Weight (English) 2.75 oz.
Weight (Metric) 78 g
Includes Traceable certificate, battery, four way holder-hanger, clip-on, easel bench stand and magnetic back
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less