missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Electronic Timer Clock: 10-Hour

Catalog No. 0666250
Change view
Click to view available options
Time Range:
10 hr.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Time Range
0666250 10 hr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0666250
Edge

missing translation for 'validMainframeMsg'

Includes

Two-year AAA battery, Magnetic back

One-channel benchtop timer with 1-second resolution and 0.01% accuracy

Fisher Scientific™ Traceable™ 10-Hour Electronic Timer Clock is a one-channel benchtop timer with 1-second resolution and 0.01% accuracy.

  • Memory recall
  • Full keyboard
  • Timing capacity: 10 hrs.
  • Display: 0.75 in.H LCD, readable from 20 ft.
  • Clock/Stopwatch with AM/PM indicators
  • Alarm: high decibel, 1 minute, silenced automatically or manually
  • Memory reset
  • Dimensions: 2.54L x 6.35W x 7.62cmH (1 × 2.5 × 3 in.)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Benchtop Timer
Time Range 10 hr.
Alarms 1 min. Audible/Visible
Accuracy ±0.01%
Resolution 1 sec.
Display LCD
Height (English) Display 0.75 in.
Height (Metric) Display 1.9 cm
Weight (English) 2.5 oz.
Weight (Metric) 71 g
For Use With (Application) For general purpose timing applications
Certifications/Compliance NIST, ISO 17025
Show More Show Less