missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Dual-Channel Thermometer

Catalog No. 150783A
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +1300°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
150783A -50°C to +1300°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 150783A
Only null left

Traceable™ Dual-Channel Thermometer digital display shows temperatures in °C or °F.

  • Ranges are -50° to +1230°C and -50° to +1999°F
  • Meter-only accuracy is 0.3% plus 1°C/1.5°F
  • Resolution is 0.1° below 200°C or °F, 1° above 200°C or °F
  • HOLD switch freezes the display to capture current reading
  • ABS plastic case is chemical and shock resistant with flip-open bench stand
Ideal for checking temperature variations in incubator or oven, temperature gradient in water bath, or inlet/outlet temperatures in any system.

Order Info

Dimensions (L x W x H): 3 x 1.25 x 7 in. (7.6 x 3 x 19 cm). May be used with any Type-K probe. For accessory stainless-steel Type-K probe with handle, see 15-078-2B.

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance ISO 17025, A2LA, NIST
Dimensions (L x W x H) 7 x 3 x 1.25 in. (19 x 7.6 x 3.17 cm)
For Use With (Application) Quality control, measuring temperatures in petroleum products and biotechnology applications
Height (English) 1.25 in.
Height (Metric) 3.17 cm
Includes Two Type-K Beaded Probes with 4 ft.L (1.2 m) Cables, 9 V Alkaline Battery
Length (English) Cable 48 in.
Length (Metric) Cable 121.92 cm
Material ABS Plastic
Probe Type Type K Thermocouple
Resolution 1°C
Weight (English) 9 oz.
Weight (Metric) 255.14 g
Width (English) 3 in.
Product Type Digital Thermometer
Length (English) 7 in.
Max. Temperature (English) 2000°F
Max. Temperature (Metric) 1300°C
Min. Temperature (English) -50°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -50°F to +1999°F
Temperature Range (Metric) -50°C to +1300°C
Calibrated Yes
Battery Type Alkaline
Accuracy 1°C
Display Digital LCD
Width (Metric) 7.6 cm
Show More Show Less