missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Dishwasher Metal Thermometer

Waterproof and metal construction Traceable™ Dishwasher Metal Thermometer ideal for applications in wet labs, wash-down areas, and outdoors.

Catalog No. 1464861


Only null left

Description

Description

Waterproof and metal construction Traceable™ Dishwasher Metal Thermometer ideal for applications in wet labs, wash-down areas, and outdoors.

  • Large, bright 3/8-inch-high LCD (liquid crystal display)
  • MIN/MAX Memory °F/°C switchable
  • Minimum and maximum memory readings over any time period
  • HOLD switch (freezes the display to capture a temperature)
  • Range: -58 to 302°F and -50 to 150°C
  • Resolution: 0.1°
  • Accuracy ±1°C between -20 to 150°C
  • Dia. x H: 1.75 x 0.75 in.
  • Weight: 1 oz.
Applications Food, pharmaceutical, clean rooms, and industrial labs

Certifications

NIST traceable

Specifications

Specifications

0.375 in.
0.75 in.
Clip for attaching to dishwasher, silver-oxide battery and individually serial-numbered Traceable™ Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA.
Metal
1 oz.
Dishwasher Thermometer
150°C
-50°C
-50°C to +150°C
Dishwasher
±1°C (-20°C to +150°C)
8 cm
Food, pharmaceutical, clean rooms, and industrial labs
19.05 mm
10 cm
0.1°
28.35 g
302°F
-58°F
-58°F to +302°F
Yes
Silver Oxide
LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions