missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Digital Carbon Fiber Calipers

Catalog No. p-3256622
Change view
Click to view available options
Weight (English):
1 oz.
2 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
15077957 1 oz.
15077958 2 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15077957
Only null left

Switch between inches and millimeters easily

For measuring the outside or inside diameter. Ergonomically designed. No lubrication is ever required on the ultra-smooth slide bar.

  • Large digital display: 0.3 in.H
  • Made of strong composite carbon fiber
  • Greater-than or less-than results without calculations
  • Zero button instantly resets unit at any position
  • Runs on the supplied battery for 10,000 hours
  • Resolution: 0.01 in. and 0.1mm
  • Accuracy: ±0.01 in. and ±0.2mm

4 in. version

  • Range: 0 to 4 in. (0 to 100mm)
  • Dimensions: 7 x 2.5 in.
  • Weight: 1 oz.
6 in. version
  • Range: 0 to 6 in. (0 to 150mm)
  • Dimensions: 9.5 x 3 in.
  • Weight: 2 oz.

Compliance

Individually serial-numbered Traceable Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA™. Indicates traceability to standards provided by NIST™ (National Institute of Standards and Technology).

Specifications

Product Type Caliper, Digital
For Use With (Application) Measures both inside and outside dimensions
Weight (English) 1 oz.
Weight (Metric) 0.25 kg
Material Carbon Fiber