missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Clock/Thermometer/Calendar

Catalog No. 146485
Change view
Click to view available options
Display:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
146485 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 146485

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Unique clock combination shows the time, month, day, date, and temperature

With a huge 2.13 in.H (5.4cm) LCD visible from 35 ft. (10.7m), the Fisher Scientific™ Traceable™ Clock/Thermometer/Calendar features a stylish two-tone color face and slim silhouette.

  • Wall-mounted, battery-operated perpetual clock
  • Timing accuracy: 0.01%
  • Internal temperature sensor displays current reading in your choice of °C (-5° to +55°C range) or °F (23° to 131°F)

Order Info

Dimensions: 9.25 L x 10 W x 1 in. H (23.5 x 25.4 x 2.5cm)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Product Type Digital Clock
Accuracy 0.0001 sec.
Resolution 1 sec.
Display LCD
Battery Type AA
Temperature Range (English) 23°F to 122°F
Temperature Range (Metric) -5°C to +50°C
Temperature Resolution 0.5°
Dimensions (L x W) 9.25 x 10 in. (23.5 x 25.4 cm)
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Depth (English) 1 in.
Depth (Metric) 2.54 cm
Weight (English) 19 oz.
Weight (Metric) 0.53 kg
Includes Batteries (2 AA), wall mount
For Use With (Application) High tech design looks great in any science classroom or office
Quantity Each
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less