missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Big-Digit See-Thru™ Thermometer

Use the Traceable™ Big-Digit See-Thru™ Thermometer outdoors, in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas.

$85.80 - $142.89

Specifications

Certifications/Compliance DNV, ISO 17025, A2LA
Dimensions (L x W x H) 4.25 x 3.5 x 0.75 in. (10.8 x 8.9 x 1.9 cm)
For Use With (Application) Outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas
Height (English) 0.75 in.
Height (Metric) 1.9 cm
View More Specs

Includes: Mounting tape, Velcro™, “AAA” battery

Products 2
Catalog Number Mfr. No. Temperature Range (Metric) Temperature Range (English) Scale Price Quantity & Availability  
Catalog Number Mfr. No. Temperature Range (Metric) Temperature Range (English) Scale Price Quantity & Availability  
15077960
View Documents Promotion Details
N/A -25°C to +70°C n.a. Celsius
Each for $85.80
Only null left
 
15077959
View Documents Promotion Details
Fisherbrand™
9002930
n.a. -13°F to +158°F Fahrenheit
Each for $142.89
Only null left
 
Description

Description

Use the Traceable™ Big-Digit See-Thru™ Thermometer outdoors, in storerooms, fume hoods, labs, cleanrooms, refrigerators, and plant areas.

  • Window mount, wall mount
  • Automatically clears and updates the min./max. readings daily
  • Accuracy: ±1°C
  • Resolution: 0.1°

Order Info

  • Dimensions (L x W x H): 3.5 x 4.25 x 0.75 in. (8.9 x 10.8 x 1.9 cm)
  • Weight: 8 oz. (226.7 g)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Specifications

DNV, ISO 17025, A2LA
Outdoors, in storerooms, at fume hoods, labs, clean rooms, refrigerators and plant areas
1.9 cm
108 mm
0.1°C
200 g
Digital Thermometer
158°F
-13°F
Yes
±1°C
8.9 cm
4.25 x 3.5 x 0.75 in. (10.8 x 8.9 x 1.9 cm)
0.75 in.
Mounting tape, Velcro™, AAA battery
Plastic
8 oz.
3.5 in.
4.25 in.
70°C
-25°C
AAA
Digital LCD
Videos
SDS
Documents

Documents