missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Analog Radio Atomic Wall Clock

Catalog No. 0666413
Change view
Click to view available options
Display:
Analog
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display
0666413 Analog
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0666413

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Wall mount, screw, and AA battery

Automatically sets itself. Fisherbrand Traceable Analog Radio Atomic Wall Clock receives radio signal directly from the NIST™ atomic clock in Boulder, CO.

  • Accurate to 1/10,000 of a second
  • Highly visible second sweep hand
  • Automatically adjusts for Daylight Saving Time and leap seconds (Earth rotation wobble corrections)

Order Info

Dimensions (D x O.D.): 1.25 x 12 in. (3.2 x 30.5cm); Weight: 1.37 lb. (0.6kg)

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST.

Specifications

Product Type Analog Radio Atomic Wall Clock
Accuracy 0.0001 sec.
Resolution 1 sec.
Display Analog
Depth (English) 1.25 in.
Depth (Metric) 3.2 cm
Diameter (English) Outer 12 in.
Diameter (Metric) Outer 30.5 cm
Weight (English) 1.37 oz.
Weight (Metric) 0.6 kg
Includes Wall mount, screw and AA battery
For Use With (Application) Receive a signal directly from the world's most accurate timekeeper
Quantity Each
Certifications/Compliance ISO 17025, A2LA, NIST
Show More Show Less