missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Overhead Stirrer Support Stand

Provides stability for overhead stirrers.

$1,093.59

Specifications

For Use With (Equipment) Overhead Stirrer
Height (English) 29 in.
Height (Metric) 73.6 cm
Type Support Stand
Coating Aluminum
View More Specs

Alert:

14-512-909 is NOT recommended for Models A30 or AP50R


Products 1
Catalog Number Mfr. No. Diameter (Metric) Diameter (English) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Diameter (English) Price Quantity & Availability  
14512909
View Documents Promotion Details
Fisherbrand™
370209049
1.58 cm 0.62 in.
Each for $1,093.59
Only null left
 
Description

Description

  • Provides stability, reduces possible tipping and cuts vibration
  • Stainless steel base with two long front legs and one short back leg
  • Rubber pads on each foot
  • 29 in. overall height
Specifications

Specifications

Overhead Stirrer
73.6 cm
Aluminum
29 in.
Support Stand
Videos
SDS
Documents

Documents