missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SterilElite™ Tabletop Autoclaves

Catalog No. STE2422005
Change view
Click to view available options
Capacity (Metric):
16 L
24 L
Depth (Metric) Outside:
580 mm
660 mm
Voltage:
120 V
230 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Depth (Metric) Outside Voltage
STE2422005 24 L 660 mm 120 V
STE1622004 16 L 580 mm 120 V
STE2422006 24 L 660 mm 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. STE2422005 Supplier Fisherbrand™ Supplier No. STE2422005
Get a Box or Frame & 3 Trays with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combine compact design with high performance, reliability and safety.

Combine compact design with high performance, reliability and safety

Intelligent design for your professional choice.

  • Microprocessor control system provides nine fully automatic programs, including add water, sterilization and dry
  • Eight pre-installed sterilization cycles; custom cycles are not an option for the SterilElite16 or 24
  • Two separate water-level check mechanisms: water tank level and chamber water level
  • Auto dry function
  • Pressure door auto-lock device
  • Chamber protected by pressure switch and steam pressure safety valve
  • Vacuum/Pressure Release button cuts off the power supply, exhausts the chamber of pressure, and releases the chamber vacuum simultaneously
Indicator lights:
  • DOOR OPEN - Door has not been closed completely; all functions stop
  • LOW WATER - Water level is too low
  • COMPLETE - Full cycle has run properly and is complete

Order Info

Printer not included.

Specifications

Depth (English) Outside 26 in.
Depth (Metric) Outside 660 mm
Capacity (English) 25.4 qt.
Capacity (Metric) 24 L
Depth (Metric) Chamber 450 mm
Diameter (English) Chamber 10.23 in.
Depth (English) Chamber 17.7 in.
Diameter (Metric) Chamber 260 mm
For Use With (Application) Steam sterilization
Length (English) 26.0 in.
Height (English) Exterior 17.0 in.
Height (Metric) Exterior 440 mm
Length (Metric) 660 mm
Model Front-loading
Product Type Benchtop Autoclave
Temperature (English) 250°F to 275°F
Temperature (Metric) 121°C to 135°C
Weight (English) 124 lb.
Weight (Metric) 56 kg
Electrical Requirements 120 V
Height (Metric) Chamber 229 mm
Height (English) Chamber 9 in.
Includes Eight pre-installed cycles
Frequency 50/60 Hz
Programmability Auto Dry
Voltage 120 V
Wattage 1800 w
Width (English) Exterior 21.25 in.
Width (Metric) Exterior 540 mm
Dimensions (L x W x H) 660 x 540 x 440 mm
Show More Show Less