missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Humidity and Hygrometry
- Hydrometers
- Fisherbrand™ Specific Gravity Hydrometers
Fisherbrand™ Specific Gravity Hydrometers
Catalog No. 11520B
Change view
Click to view available options
Certifications/Compliance:
3-point Cert., ASTM E100, ASTM E126
ASTM E100, ASTM E126
Increments:
0.001
0.002
0.005
0.01
0.02
Length (Metric):
160 mm
165 mm
170 mm
180 mm
185 mm
275 mm
285 mm
290 mm
305 mm
310 mm
Specific Gravity Range:
0.650 to 1.000
0.700 to 0.800
0.700 to 0.810
0.800 to 0.900
0.800 to 0.910
0.900 to 1.000
1.000 to 1.220
1.000 to 1.225
1.000 to 1.600
1.000 to 2.000
1.200 to 1.420
1.200 to 1.425
1.400 to 1.620
1.400 to 1.625
1.600 to 1.820
34 product options available for selection
| Catalog No. | Certifications/Compliance | Increments | Length (Metric) | Specific Gravity Range |
|---|---|---|---|---|
| 11520B | ASTM E100, ASTM E126 | 0.002 | 275 mm | 1.200 to 1.420 |
| 11510A | ASTM E100, ASTM E126 | 0.001 | 310 mm | 0.700 to 0.810 |
| 11510B | ASTM E100, ASTM E126 | 0.001 | 310 mm | 0.800 to 0.910 |
| 11510C | ASTM E100, ASTM E126 | 0.001 | 305 mm | 0.900 to 1.000 |
| 11510CC | 3-point Cert., ASTM E100, ASTM E126 | 0.001 | 305 mm | 0.900 to 1.000 |
| 11510D | ASTM E100, ASTM E126 | 0.005 | 305 mm | 0.650 to 1.000 |
| 11510BC | 3-point Cert., ASTM E100, ASTM E126 | 0.001 | 310 mm | 0.800 to 0.910 |
| 11512A | ASTM E100, ASTM E126 | 0.002 | 180 mm | 0.700 to 0.800 |
| 11510DC | 3-point Cert., ASTM E100, ASTM E126 | 0.005 | 305 mm | 0.650 to 1.000 |
| 11512AC | 3-point Cert., ASTM E100, ASTM E126 | 0.002 | 180 mm | 0.700 to 0.800 |
| 11512B | ASTM E100, ASTM E126 | 0.002 | 170 mm | 0.800 to 0.900 |
| 11512C | ASTM E100, ASTM E126 | 0.002 | 180 mm | 0.900 to 1.000 |
| 11512CC | 3-point Cert., ASTM E100, ASTM E126 | 0.002 | 180 mm | 0.900 to 1.000 |
| 11512BC | 3-point Cert., ASTM E100, ASTM E126 | 0.002 | 170 mm | 0.800 to 0.900 |
| 11512D | ASTM E100, ASTM E126 | 0.01 | 165 mm | 0.650 to 1.000 |
| 11520A | ASTM E100, ASTM E126 | 0.002 | 305 mm | 1.000 to 1.220 |
| 11520AC | 3-point Cert., ASTM E100, ASTM E126 | 0.002 | 305 mm | 1.000 to 1.220 |
| 11520D | ASTM E100, ASTM E126 | 0.002 | 290 mm | 1.600 to 1.820 |
| 11520CC | 3-point Cert., ASTM E100, ASTM E126 | 0.002 | 285 mm | 1.400 to 1.620 |
| 11520DC | 3-point Cert., ASTM E100, ASTM E126 | 0.002 | 290 mm | 1.600 to 1.820 |
| 11520E | ASTM E100, ASTM E126 | 0.01 | 305 mm | 1.000 to 2.000 |
| 11520C | ASTM E100, ASTM E126 | 0.002 | 285 mm | 1.400 to 1.620 |
| 11520BC | 3-point Cert., ASTM E100, ASTM E126 | 0.002 | 275 mm | 1.200 to 1.420 |
| 11520EC | 3-point Cert., ASTM E100, ASTM E126 | 0.01 | 305 mm | 1.000 to 2.000 |
| 11520FC | 3-point Cert., ASTM E100, ASTM E126 | 0.005 | 290 mm | 1.000 to 1.600 |
| 11520F | ASTM E100, ASTM E126 | 0.005 | 290 mm | 1.000 to 1.600 |
| 11522A | ASTM E100, ASTM E126 | 0.005 | 185 mm | 1.000 to 1.225 |
| 11522AC | 3-point Cert., ASTM E100, ASTM E126 | 0.005 | 185 mm | 1.000 to 1.225 |
| 11522B | ASTM E100, ASTM E126 | 0.005 | 160 mm | 1.200 to 1.425 |
| 11522C | ASTM E100, ASTM E126 | 0.005 | 160 mm | 1.400 to 1.625 |
| 11522BC | 3-point Cert., ASTM E100, ASTM E126 | 0.005 | 160 mm | 1.200 to 1.425 |
| 11522CC | 3-point Cert., ASTM E100, ASTM E126 | 0.005 | 160 mm | 1.400 to 1.625 |
| 11522D | ASTM E100, ASTM E126 | 0.02 | 165 mm | 1.000 to 2.000 |
| 11522DC | 3-point Cert., ASTM E100, ASTM E126 | 0.02 | 165 mm | 1.000 to 2.000 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
Description
Measure true specific gravity of liquids.
Measure true specific gravity of liquids.
- Chemical-resistant bulbs and stems
- Streamlined to avoid trapping air bubbles
- With directional device that stops the instrument with the scale facing the user for more convenient, more accurate readings
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Compliance
Meet or exceed ASTM™ E 100 for accuracy, ASTM E 126 for calibration
Specifications
Specifications
| Quantity | Case of 1 |
| Type | Specific Gravity Hydrometer |
| Increments | 0.002 |
| Certifications/Compliance | ASTM E100, ASTM E126 |
| Length (Metric) | 275 mm |
| For Use With (Equipment) | 300mL Borosilicate Glass cylinder |
| Material | Soda Lime Glass |
| For Use With (Application) | Measure true specific gravity of liquids heavier than Water |
| Specific Gravity Range | 1.200 to 1.420 |
| Volume (Metric) | 250 mL |