missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solar-Powered, Big-Digit Calculator

Catalog No. 1209920
Change view
Click to view available options
Display Type:
Large screen
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
1209920 Large screen
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1209920

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Pocket carrying case.

Performs all arithmetic calculations

  • Features memory, percent and floating decimal point
  • Oversized keys and 0.5 in.H (1.3cm) digits permit easy reading and operation
  • Requires no batteries or other independent power source

Order Info

Dimensions: 4.25L x 2.37W x 0.25 in.H (10.8 x 6.0 x 0.6cm). Weight: 2 oz. (57g)

Specifications

Product Type Calculator
Display Type Large screen
Key Functions Add, subtract, multiply, divide, memory, percent and floating decimal point
Keypad Oversized keys
Dimensions (L x W) 4.25 x 2.37 in.
Height (English) 0.25 in.
Height (Metric) 0.6 cm
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Width (English) 2.37 in.
Width (Metric) 6.0 cm
Weight (English) 2 oz.
Weight (Metric) 56.6 g
Power Supply Solar
For Use With (Application) All arithmetic calculations
Includes Pocket carrying case
Show More Show Less