missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solar Desktop Calculator

Catalog No. 1209925
Change view
Click to view available options
Product Type:
Desktop Calculator (12-digit)
Desktop Calculator (8-digit)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
1209925 Desktop Calculator (12-digit)
1209924 Desktop Calculator (8-digit)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1209925

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Built-in solar panels and instructions

Solar-powered unit can be read in any light.

Solar-powered unit can be read in any light

  • Performs chain calculations
  • Oversized keys with 12-digit, 1.9 cm (0.75 in.) LCD display, angled to eliminate reflected glare
  • 12-digit unit permits calculating numbers as large as 999,999,999,999 and as small as 0.000000000001 without using scientific power notations or symbols
  • Tough ABS plastic case is ideal for rough lab use
  • Feet protect the unit from spills
  • Dimensions: 16.5 x 11.4 x 0.9 cm (6.5L x 4.5W x 0.18 in.H)
  • Weight: 0.113kg (4 oz.)

Specifications

Product Type Desktop Calculator (12-digit)
Display Type Digital
Display Dimensions 0.75 in.
Keypad Oversized keys
Model 12-Digit display
Dimensions (L x W) 6.5 x 4.5 in.
Height (English) 0.18 in.
Height (Metric) 0.9 cm
Length (English) 6.5 in.
Length (Metric) 16.5 cm
Width (English) 4.5 in.
Width (Metric) 11.4 cm
Weight (English) 4 oz.
Weight (Metric) 113.3 g
Power Supply Battery, Solar
For Use With (Application) Ideal for rough lab use
Includes Built-in solar panel and instruction
Show More Show Less