missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Saddle Chair - Standing Height
Description
- Adjustable from 24-33.75 inches from the top of the seat to the floor
- Features unique saddle seat shape
- Ergonomic adjustments such as seat and back height
- Asynchronous locking seat and back tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Saddle Chair |
| With Lumbar Support | No |
| With Armrest | No |
| Foot Type | Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) |
| Seating Height | High Bench Height |
| Weight (English) | 31 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Load Bearing Capacity (English) | 300 lb. |
| Base Material | Nylon Reinforced Fiberglass |
| Color | Black |
| Show More |