missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Salimeter Hydrometers for Measuring Brine Salt Concentration
Description
Monitor sodium chloride concentration in brines with durable glass salimeters standardized at 60°F (15.6°C).
- Reads % saturation and/or % salt depending on model - ideal for pickling and meat-packing brines
- Available in multiple sodium chloride ranges (up to 26.4% by weight) and graduations to match your process
- Individually serialized; certificates (NIST/ASTM) available on select models
- Soda-lime glass construction with clear, permanently marked scale
- Approximate length: 305 mm; requires approx. 250 mL sample in Fisherbrand™ 08-530J cylinder (sold separately)
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM™ E 126 specifications.
Specifications
Specifications
| Type | Salt Hydrometer |
| Increments | 0.01 |
| Certifications/Compliance | NIST, ASTM E100, ASTM E126 |
| Length (Metric) | 305 mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Measure pickling and meat-packing brines |
| Sodium Chloride Range | 0 to 100% |