missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ RT Basic Magnetic Stirrers

Catalog No. 11676267
Change view
Click to view available options
Capacity:
2 L
4 L
5 L
Dimensions (L x W x H):
130 x 30 x 65 mm
185 x 185 x 65 mm
230 x 230 x 65 mm
Plug Type:
US
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W x H) Plug Type
11676267 5 L 230 x 230 x 65 mm US
11676263 2 L 130 x 30 x 65 mm US
11676265 4 L 185 x 185 x 65 mm US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11676267 Supplier Fisherbrand™ Supplier No. 88860011
Edge

Includes

Two non-slip silicone plate covers provided with all units (1 black, 1 white)

Reliability with plug and play simplicity — ideal for routine stirring applications

Experience reliability with the plug-and-play RT Basic Magnetic Stirrer, ideal for routine stirring applications. Three size options to choose from—120mm, 170mm, or 220mm—all with a low profile lightweight design with an extremely small footprint. The RT basic stirrers feature a chemical resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.

  • Low profile lightweight design with small footprint
  • Strong magnetic coupling to ensure consistent stirring during experimental procedures
  • Brushless DC Motor will not generate heat and “cook” sample
  • Polypropylene top and body provides excellent chemical resistance
  • Three size options—120mm, 170mm or 220mm
  • Analog Speed Control: 150 to 2500rpm
  • Detachable plug
  • Low power consumption

Warranty

2-year

Specifications

Speed 150 to 2500 rpm
Top Plate Material Polypropylene
Capacity 5 L
Voltage 100/240 V
Wattage 6 w
Diameter (English) Outside 8.66 in.
Diameter (Metric) Outside 220 mm
Dimensions (L x W x H) 230 x 230 x 65 mm
Height (English) 2.56 in.
Height (Metric) 65 mm
Length (English) 9.06 in.
Length (Metric) 230 mm
Width (English) 9.06 in.
Width (Metric) 230 mm
Frequency 50/60 Hz
Plug Type US
Motor Type Brushless DC
Show More Show Less