missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Kontes™ 100mL Rotary Evaporator Trap with Square Joint Bead, with Drain Holes
Use where foaming is likely to occur and be drawn into the condenser. Available in 160mm length with 14/20 bottom joints or 180mm length with 24/40 bottom joints.
$676.32 - $1,021.75
Specifications
| Capacity | 3.4 oz., 100mL |
|---|---|
| Capacity (English) | 3.4 oz. |
| Capacity (Metric) | 100mL |
| Certifications/Compliance | USP Type I and ASTM E438, Class A |
| Material | Borosilicate Glass |
| Catalog Number | Mfr. No. | Standard Taper Joint | Height (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Standard Taper Joint | Height (Metric) | Price | Quantity & Availability | ||||
|
K5702650114
|
Fisherbrand™
5702650114 |
Upper: 24/40, Lower: 14/20 | 16cm |
Case for $1,021.75
|
|
||||
|
K5702650124
|
Fisherbrand™
5702650124 |
Upper: 24/40, Lower: 24/40 | 18cm |
Case for $676.32
|
|
||||
Description
- Bottom Vapor Tube Trap with Drain Holes
- The inner vapor tube features two, 4mm drain holes at its base placed 180° to each other and 90° to the upper holes, allowing faster drainage of trap contents back into the evaporation flask
- The modified joint on the 570265 series features a square bead for better sealing to rotary evaporator equipment
- Capacity 100mL
- Standard Taper joints: top (outer) 24/40
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| 3.4 oz., 100mL | |
| 100mL | |
| Borosilicate Glass | |
| Used when foam is likely to be created and drawn into the condenser of rotary evaporator |
| 3.4 oz. | |
| USP Type I and ASTM E438, Class A | |
| Rotary Evaporator Trap | |
| 4mm drain holes, square joint bead |