missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ RealTorqueDigital™ Overhead Stirrer

Catalog No. 14500210
Change view
Click to view available options
Speed:
20 to 3000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
14500210 20 to 3000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14500210 Supplier Fisherbrand™ Supplier No. FSR3000
Get a Reusable Glass Beaker with Stirrer Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

RealTorqueDigital™ Overhead Stirrer is a high-torque, digital overhead stirrer offering speed and torque capabilities for a wide range of volumes and viscosities.

  • Stirrer handles high-volume/high-viscosity stirring as easily as homogenizing and dispersing - especially useful for continuous use
  • User-friendly keypad permits precise speed adjustment and digital LCD indicates rpm or torque to within ±1%
  • Electronic controls permit speed adjustment to single-digit increments and maintain set speed within 1% as solution viscosity changes
  • Rugged, sealed metal housing encloses the high-performance brushless DC motor with automatic overload protection; and two-speed transmission that electronically shifts between high-torque and high-speed range-actually transferring motor's power to chuck with 95% efficiency
  • Chuck is adjustable up to 10 mm (3/8 in.)
  • Chuck guard protects chuck from splashes and prevents accidental movement of chuck
  • Stirrer features electronic controls

Order Info

Does not include impeller, clamp or stand. For 120 V 50/60Hz.

Warranty

3 Year

Specifications

Speed 20 to 3000 rpm
Capacity 60 L
Display Digital
Voltage 120 V
Wattage 150 w
Dimensions (L x W x H) 8 x 3.7 x 9 in. (20.3 x 9.5 x 22.9 cm)
Height (English) 9 in.
Height (Metric) 22.9 cm
Length (English) 8 in.
Length (Metric) 20.3 cm
Width (English) 3.7 in.
Width (Metric) 9.5 cm
Electrical Requirements 120 V, 50/60 Hz
Frequency 50/60 Hz
Horsepower 1/5 hp
Certifications/Compliance CSA
Chuck Size 13 mm
Includes Chuck, chuck key, chuck guard, support rod and power cord
Material Cast Aluminum
Model Digital overhead stirrer
Motor Type Brushless DC
No. of Speed Gears 2
Torque 30 in-lb.
Type Overhead Stirrer
Viscosity 50,000 mPas
Weight (English) 11 lb.
Weight (Metric) 5 kg
Show More Show Less