missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Probes for Model 50 and 120 Sonic Dismembrator

Catalog No. p-4881295
Change view
Click to view available options
Volume Range (Metric):
0.2 to 5 mL
0.5 to 15 mL
10 to 50 mL
Diameter (Metric):
2 mm
0.3 cm
0.63 cm
Amplitude:
120 μm maximum
180 μm maximum
200 μm maximum
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Range (Metric) Diameter (Metric) Amplitude
FB4423 0.2 to 5 mL 2 mm 200 μm maximum
FB4422 0.5 to 15 mL 0.3 cm 180 μm maximum
FB4435 10 to 50 mL 0.63 cm 120 μm maximum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FB4423 Supplier Fisherbrand™ Supplier No. QSN4423
Only null left

Image shows (left to right): 4423, 4422, 4435.

These Fisher Scientific™ Probes are designed for use with Model 50 and Model 120 Sonic Dismembrators.

  • 1/8 in. Probe microtip for processing 0.5 to 15mL volumes
  • 5/64 in. Probe microtip for processing 0.2 to 5mL volumes

Specifications

Product Type Probe
Amplitude 200 μm maximum
Volume Range (Metric) 0.2 to 5 mL
Diameter (English) 0.078 in. (5/64 in.)
Diameter (English) Tip 5/64 in.
Diameter (Metric) 2 mm
Diameter (Metric) Tip 2 mm
For Use With (Equipment) Model 50 and 120 sonic dismembrator
Packaging Quantity 1 probe