missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Specific Gravity 325 - 368mm Long Hydrometers

Catalog No. 11555W
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
Length (Metric):
325 mm
330 mm
335 mm
340 mm
345 mm
Specific Gravity Range:
0.640 to 0.710
0.700 to 0.770
0.760 to 0.830
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
1.300 to 1.370
1.360 to 1.430
1.420 to 1.490
1.48 to 1.55
1.54 to 1.61
1.6 to 1.67
1.660 to 1.730
1.78 to 1.85
1.84 to 1.92
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Length (Metric) Specific Gravity Range
11555W NIST, ASTM E100, ASTM E126 330 mm 1.84 to 1.92
11555DC 3-point Cert, NIST, ASTM E100, E126 345 mm 0.820 to 0.890
11555CC 3-point Cert, NIST, ASTM E100, E126 330 mm 0.760 to 0.830
11555EC 3-point Cert, NIST, ASTM E100, E126 340 mm 0.880 to 0.950
11555GC 3-point Cert, NIST, ASTM E100, E126 340 mm 1.000 to 1.070
11555FC 3-point Cert, NIST, ASTM E100, E126 325 mm 0.940 to 1.010
11555HC 3-point Cert, NIST, ASTM E100, E126 330 mm 1.060 to 1.130
11555JC 3-point Cert, NIST, ASTM E100, E126 335 mm 1.120 to 1.190
11555KC 3-point Cert, NIST, ASTM E100, E126 340 mm 1.180 to 1.250
11555LC 3-point Cert, NIST, ASTM E100, E126 340 mm 1.240 to 1.310
11555MC 3-point Cert, NIST, ASTM E100, E126 340 mm 1.300 to 1.370
11555U NIST, ASTM E100, ASTM E126 330 mm 1.660 to 1.730
11555B NIST, ASTM E100, ASTM E126 340 mm 0.700 to 0.770
11555C NIST, ASTM E100, ASTM E126 330 mm 0.760 to 0.830
11555E NIST, ASTM E100, ASTM E126 340 mm 0.880 to 0.950
11555F NIST, ASTM E100, ASTM E126 325 mm 0.940 to 1.010
11555D NIST, ASTM E100, ASTM E126 345 mm 0.820 to 0.890
11555J NIST, ASTM E100, ASTM E126 335 mm 1.120 to 1.190
11555H NIST, ASTM E100, ASTM E126 330 mm 1.060 to 1.130
11555K NIST, ASTM E100, ASTM E126 340 mm 1.180 to 1.250
11555L NIST, ASTM E100, ASTM E126 340 mm 1.240 to 1.310
11555P NIST, ASTM E100, ASTM E126 345 mm 1.420 to 1.490
11555M NIST, ASTM E100, ASTM E126 340 mm 1.300 to 1.370
11555Q NIST, ASTM E100, ASTM E126 330 mm 1.48 to 1.55
11555N NIST, ASTM E100, ASTM E126 345 mm 1.360 to 1.430
11555R NIST, ASTM E100, ASTM E126 330 mm 1.54 to 1.61
11555S NIST, ASTM E100, ASTM E126 330 mm 1.6 to 1.67
11555T NIST, ASTM E100, ASTM E126 330 mm 1.78 to 1.85
11555A NIST, ASTM E100, ASTM E126 340 mm 0.640 to 0.710
11555G NIST, ASTM E100, ASTM E126 340 mm 1.000 to 1.070
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 11555W
Only null left

Requires 275mL liquid volume for submersion.

  • Use Cylinder 08-530K, available separately
  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Specifications

Increments 0.0005
Certifications/Compliance NIST, ASTM E100, ASTM E126
Length (Metric) 330 mm
For Use With (Equipment) 350mL Borosilicate Glass cylinder
Specific Gravity Range 1.84 to 1.92