missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Precision Specific Gravity 150 - 185mm Long Hydrometers
Requires 140mL liquid volume for submersion.
Description
Requires 140mL liquid volume for submersion.
Used where a high degree of accuracy is required in hydrometer readings
- Permanently marked with individual serial numbers
- Accuracy meets or exceeds ASTM E 100 specifications
- Calibrated according to ASTM E 126 specifications
- With divisions of 0.001
- Use Cylinder 08-530E, available separately
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Chemical Identifiers
| 0.001 |
Specifications
| 0.001 | |
| 185 mm | |
| Measure the True Specific Gravity of Liquids that are Lighter than Water | |
| 140 mL |
| NIST, ASTM E100, ASTM E126 | |
| Soda Lime Glass | |
| 1.240 to 1.310 |