missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Specific Gravity Hydrometers, 150 to 185 mm, 0.001 Divisions

Catalog No. 11556J
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
Length (Metric):
150 mm
160 mm
165 mm
170 mm
172 mm
175 mm
185 mm
Specific Gravity Range:
0.700 to 0.770
0.760 to 0.830
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
1.300 to 1.370
1.360 to 1.430
1.420 to 1.490
1.480 to 1.550
1.540 to 1.610
1.600 to 1.670
1.660 to 1.730
1.720 to 1.790
1.780 to 1.850
1.840 to 1.920
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Length (Metric) Specific Gravity Range
11556J NIST, ASTM E100, ASTM E126 160 mm 1.180 to 1.250
11556GC 3-point Cert, NIST, ASTM E100, E126 150 mm 1.060 to 1.130
11556BC 3-point Cert, NIST, ASTM E100, E126 160 mm 0.760 to 0.830
11556FC 3-point Cert, NIST, ASTM E100, E126 150 mm 1.000 to 1.070
11556DC 3-point Cert, NIST, ASTM E100, E126 170 mm 0.880 to 0.950
11556CC 3-point Cert, NIST, ASTM E100, E126 160 mm 0.820 to 0.890
11556EC 3-point Cert, NIST, ASTM E100, E126 165 mm 0.940 to 1.010
11556JC 3-point Cert, NIST, ASTM E100, E126 160 mm 1.180 to 1.250
11556R NIST, ASTM E100, ASTM E126 165 mm 1.600 to 1.670
11556NC 3-point Cert, NIST, ASTM E100, E126 175 mm 1.420 to 1.490
11556S NIST, ASTM E100, ASTM E126 165 mm 1.660 to 1.730
11556T NIST, ASTM E100, ASTM E126 165 mm 1.720 to 1.790
11556V NIST, ASTM E100, ASTM E126 165 mm 1.840 to 1.920
11556U NIST, ASTM E100, ASTM E126 165 mm 1.780 to 1.850
11556A NIST, ASTM E100, ASTM E126 160 mm 0.700 to 0.770
11556C NIST, ASTM E100, ASTM E126 160 mm 0.820 to 0.890
11556B NIST, ASTM E100, ASTM E126 160 mm 0.760 to 0.830
11556D NIST, ASTM E100, ASTM E126 170 mm 0.880 to 0.950
11556E NIST, ASTM E100, ASTM E126 165 mm 0.940 to 1.010
11556F NIST, ASTM E100, ASTM E126 170 mm 1.000 to 1.070
11556G NIST, ASTM E100, ASTM E126 175 mm 1.060 to 1.130
11556H NIST, ASTM E100, ASTM E126 170 mm 1.120 to 1.190
11556K NIST, ASTM E100, ASTM E126 185 mm 1.240 to 1.310
11556L NIST, ASTM E100, ASTM E126 172 mm 1.300 to 1.370
11556M NIST, ASTM E100, ASTM E126 170 mm 1.360 to 1.430
11556N NIST, ASTM E100, ASTM E126 175 mm 1.420 to 1.490
11556P NIST, ASTM E100, ASTM E126 170 mm 1.480 to 1.550
11556Q NIST, ASTM E100, ASTM E126 170 mm 1.540 to 1.610
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
Catalog No. 11556J

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Precision Specific Gravity Hydrometers, 150 to 185 mm, 0.001 Divisions provide high-accuracy specific gravity readings for liquids lighter than water. Individually serialized and ASTM E100/E126 calibrated.

Requires 140mL liquid volume for submersion.

  • High-precision specific gravity measurement for liquids lighter than water with 0.001 divisions
  • 150-185 mm overall length design for stable flotation and easy reading in lab cylinders
  • Individually serialized for traceability and repeatable quality control checks
  • Accuracy meets or exceeds ASTM E100; calibrated per ASTM E126
  • Available with or without 3-point/NIST-traceable certification (model dependent)
  • Requires approx. 140 mL sample volume; for best fit, use cylinder 08-530E (sold separately)

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Specifications

Type Precision Specific Gravity Hydrometer
Increments 0.001
Certifications/Compliance NIST, ASTM E100, ASTM E126
Length (Metric) 160 mm
Material Soda Lime Glass
For Use With (Application) Measure the True Specific Gravity of Liquids that are Lighter than Water
Specific Gravity Range 1.180 to 1.250
Volume (Metric) 140 mL