missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Precision Specific Gravity 150 - 185mm Long Hydrometers

Requires 140mL liquid volume for submersion.

 View more versions of this product

Catalog No. 11556H


Only null left

Description

Description

Requires 140mL liquid volume for submersion.

Used where a high degree of accuracy is required in hydrometer readings

  • Permanently marked with individual serial numbers
  • Accuracy meets or exceeds ASTM E 100 specifications
  • Calibrated according to ASTM E 126 specifications
  • With divisions of 0.001
  • Use Cylinder 08-530E, available separately

Order Info

A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.

Certifications

A certificate is provided to indicate traceability to standards provided by NIST™.

Specifications

Chemical Identifiers

0.001

Specifications

0.001
170 mm
Measure the True Specific Gravity of Liquids that are Lighter than Water
140 mL
NIST, ASTM E100, ASTM E126
Soda Lime Glass
1.120 to 1.190
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions