missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Humidity and Hygrometry
- Hydrometers
- Fisherbrand™ Precision Specific Gravity 150 - 185mm Long Hydrometers
Fisherbrand™ Precision Specific Gravity 150 - 185mm Long Hydrometers
Catalog No. 11556E
Change view
Click to view available options
Certifications/Compliance:
3-point Cert, NIST, ASTM E100, E126
NIST, ASTM E100, ASTM E126
Length (Metric):
150 mm
160 mm
165 mm
170 mm
172 mm
175 mm
185 mm
Specific Gravity Range:
0.700 to 0.770
0.760 to 0.830
0.820 to 0.890
0.880 to 0.950
0.940 to 1.010
1.000 to 1.070
1.060 to 1.130
1.120 to 1.190
1.180 to 1.250
1.240 to 1.310
1.300 to 1.370
1.360 to 1.430
1.420 to 1.490
1.480 to 1.550
1.540 to 1.610
1.600 to 1.670
1.660 to 1.730
1.720 to 1.790
1.780 to 1.850
1.840 to 1.920
28 product options available for selection
| Catalog No. | Certifications/Compliance | Length (Metric) | Specific Gravity Range |
|---|---|---|---|
| 11556E | NIST, ASTM E100, ASTM E126 | 165 mm | 0.940 to 1.010 |
| 11556GC | 3-point Cert, NIST, ASTM E100, E126 | 150 mm | 1.060 to 1.130 |
| 11556BC | 3-point Cert, NIST, ASTM E100, E126 | 160 mm | 0.760 to 0.830 |
| 11556FC | 3-point Cert, NIST, ASTM E100, E126 | 150 mm | 1.000 to 1.070 |
| 11556DC | 3-point Cert, NIST, ASTM E100, E126 | 170 mm | 0.880 to 0.950 |
| 11556CC | 3-point Cert, NIST, ASTM E100, E126 | 160 mm | 0.820 to 0.890 |
| 11556EC | 3-point Cert, NIST, ASTM E100, E126 | 165 mm | 0.940 to 1.010 |
| 11556JC | 3-point Cert, NIST, ASTM E100, E126 | 160 mm | 1.180 to 1.250 |
| 11556R | NIST, ASTM E100, ASTM E126 | 165 mm | 1.600 to 1.670 |
| 11556NC | 3-point Cert, NIST, ASTM E100, E126 | 175 mm | 1.420 to 1.490 |
| 11556S | NIST, ASTM E100, ASTM E126 | 165 mm | 1.660 to 1.730 |
| 11556T | NIST, ASTM E100, ASTM E126 | 165 mm | 1.720 to 1.790 |
| 11556V | NIST, ASTM E100, ASTM E126 | 165 mm | 1.840 to 1.920 |
| 11556U | NIST, ASTM E100, ASTM E126 | 165 mm | 1.780 to 1.850 |
| 11556A | NIST, ASTM E100, ASTM E126 | 160 mm | 0.700 to 0.770 |
| 11556C | NIST, ASTM E100, ASTM E126 | 160 mm | 0.820 to 0.890 |
| 11556B | NIST, ASTM E100, ASTM E126 | 160 mm | 0.760 to 0.830 |
| 11556D | NIST, ASTM E100, ASTM E126 | 170 mm | 0.880 to 0.950 |
| 11556F | NIST, ASTM E100, ASTM E126 | 170 mm | 1.000 to 1.070 |
| 11556G | NIST, ASTM E100, ASTM E126 | 175 mm | 1.060 to 1.130 |
| 11556H | NIST, ASTM E100, ASTM E126 | 170 mm | 1.120 to 1.190 |
| 11556J | NIST, ASTM E100, ASTM E126 | 160 mm | 1.180 to 1.250 |
| 11556K | NIST, ASTM E100, ASTM E126 | 185 mm | 1.240 to 1.310 |
| 11556L | NIST, ASTM E100, ASTM E126 | 172 mm | 1.300 to 1.370 |
| 11556M | NIST, ASTM E100, ASTM E126 | 170 mm | 1.360 to 1.430 |
| 11556N | NIST, ASTM E100, ASTM E126 | 175 mm | 1.420 to 1.490 |
| 11556P | NIST, ASTM E100, ASTM E126 | 170 mm | 1.480 to 1.550 |
| 11556Q | NIST, ASTM E100, ASTM E126 | 170 mm | 1.540 to 1.610 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
Description
Requires 140mL liquid volume for submersion.
Used where a high degree of accuracy is required in hydrometer readings
- Permanently marked with individual serial numbers
- Accuracy meets or exceeds ASTM E 100 specifications
- Calibrated according to ASTM E 126 specifications
- With divisions of 0.001
- Use Cylinder 08-530E, available separately
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Specifications
Specifications
| Increments | 0.001 |
| Certifications/Compliance | NIST, ASTM E100, ASTM E126 |
| Length (Metric) | 165 mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Measure the True Specific Gravity of Liquids that are Lighter than Water |
| Specific Gravity Range | 0.940 to 1.010 |
| Volume (Metric) | 140 mL |