missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyurethane Stool Chrome - Desk Height
Description
- Adjustable from 16.5-21.5 inches from the top of the seat to the floor
- Features 360-degree, all-around control
- Cast-aluminum base
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | Cleanroom Stool |
| With Casters | No |
| Width (English) Base | 25 in. |
| With Tilt | No |
| Footrest | No |
| With Armrest | No |
| Thickness (English) Seat | 2 in. |
| Warranty | 15 year parts, lifetime on pneumatic lift |
| Color | Black |
| Weight (English) | 18 lb. |
| Show More |