missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pocket-Sized Scientific Calculator

Catalog No. 1209921
Change view
Click to view available options
Display Type:
Digital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
1209921 Digital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1209921

missing translation for 'validMainframeMsg'

Includes

Backup battery and instructions

Ideal for virtually all routine calculations performed in scientific labs, including square roots, percentages, and raising to powers

Performs more than 50 functions including science, math, common/hyperbolic trigonometric, logs/natural logs, powers, roots, reciprocals, factorials, percentages, hexadecimals, random number generation, and degree/decimal conversion.
  • Statistical features include standard deviation, mean, sum of squares, sum of data and much more
  • Easy-to-use, raised keys and large, easy-to-read, 0.25 in.H (0.6cm), 10-digit, two-digit exponent LCD
  • Three-key memory and “Forever Memory” store data when the unit is off
  • Automatic power-down function conserves battery life

Order Info

Dimensions: 5L x 3W x 0.5 in.H (12.7 x 7.6 x 1.3cm). Net weight: 1.5 oz. (43g)

Specifications

Product Type Scientific Calculator (Pocket-sized)
Display Type Digital
Key Functions Science, math, common/hyperbolic trigonometric, logs/natural logs, powers, roots, reciprocals, factorials, percentages, hexadecimals, random number generation and degree/decimal conversion
Keypad Raised keys
Memory 3-key
Dimensions (L x W) 5 .0 x 3.0 in.
Height (English) 0.5 in.
Height (Metric) 1.3 cm
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 3 in.
Width (Metric) 7.6 cm
Weight (English) 1.5 oz.
Weight (Metric) 42.5 g
For Use With (Application) Over 50 scientific functions
Includes Backup battery and instructions
Show More Show Less