missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wood Stool with Back - High Bench Height with Chrome Foot Ring

Catalog No. 14359304
Change view
Click to view available options
Diameter (English):
13.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
14359304 13.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14359304

Fisherbrand™ Wood Stools with Back are height adjustable for 42 in. work surfaces and feature manual adjustments and chrome adjustable foot ring. 7-ply furniture grade hardwood in a natural finish offers a classic look and feel.

  • Adjustable from 22.25-32.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments such as seat height
  • Manual back height and depth adjustments
  • 18-Inch Chrome adjustable foot ring with knob lock
  • Black, nylon-reinforced fiberglass base
  • 7-ply furniture grade hard wood with natural finish

Specifications

Product Type Stool with Back
Back Style Standard
Base Material Nylon Reinforced Fiberglass
With Tilt No
Adjustable (Height) 22.25 to 32.25 in.
Includes Round tube chrome foot ring with knob lock
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 36 lb.
Width (English) Base 25 in.
Footrest Yes
With Backrest Yes
With Casters No
With Armrest No
Thickness (English) Seat 0.75 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Adjustable Yes (Pneumatic)
Diameter (English) 13.75 in.
Footrest Size (English) 18 in.
Color Natural
Material Polyurethane
Seating Type Stool with Back
Show More Show Less