missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Pivoting Blade Impeller
GREENER_CHOICE

Catalog No. 14500360
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14500360 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14500360 Supplier Fisherbrand™ Supplier No. A140FSR

Pivoting Blade Impeller for use with Fisherbrand Overhead Stirrers.

  • Electro-polished stainless steel 316L
  • Pinned to shaft
  • Moderate shear with moderate vortexing characteristics
  • Will vortex 5 gallons of water at 800 rpm
  • Weight: 126 g (0.3 lb.)
  • High speed, Low viscosity mixing, Radial flow pattern

Specifications

Diameter (English) 2.375 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 60 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Fisher Scientific™ Overhead Stirrer
For Use With (Application) High speed, low viscosity mixing, radial flow pattern
Length (English) 16 in.
Length (Metric) 400 mm
Type Pivoting Impeller
Weight (Metric) 126 g
Material Electropolished Stainless Steel (316L)
Weight (English) 0.3 lb.
Show More Show Less