missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PCR Workstation

Catalog No. p-3733177
Change view
Click to view available options
Width (Metric):
61 cm
91.4 cm
Voltage:
115 V
Frequency:
60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Voltage Frequency
09681202 61 cm 115 V 60 Hz
10360308 91.4 cm 115 V 60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Workstation provides product/sample protection only. Does not protect personnel.
Catalog No. 09681202 Supplier Fisherbrand™ Supplier No. 3560000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Workstation provides product/sample protection only. Does not protect personnel.

Includes

Stainless steel work surface. (Base stand is sold separately.)

Fisher Scientific PCR Workstation provides ISO Class 5 conditions appropriate for PCR experiments.

PCR Workstation directs HEPA-filtered air downward over the work area to provide ISO Class 5 conditions and protect work from particulate contamination. Enclosures feature a variable digital timer that provides UV light exposure to deactivate DNA and RNA contaminants. When the set time expires, the UV light automatically switches off in preparation for the next experiment.

  • Variable digital timer for UV exposure with eight settings: 5, 10, 15, 30, 60, 120, 240 min. and continuous
  • Removable safety panel closes sash opening to allow UV light to operate
  • Fluorescent lamp and 254nm UV lamp with three-way switch (fluorescent, UV and off)
  • 9.4 in.-high sash opening
  • Ergonomic 10°-angled hinged sash pivots upward, locks to loading height of 20 in.
  • 99.99%-efficient HEPA filter and disposable prefilter
  • Built-in blower with motorized impeller and solid-state speed control
  • Minihelic™ pressure gauge
  • Air diffuser
  • Blower switch
  • Type 304 polished stainless-steel work surface
  • White dry-powder, epoxy-coated aluminum and steel construction
  • UV-resistant 0.25 in.-thick clear tempered safety glass sash and side
  • Two rear utility ports with iris openings and plugs

Certifications

UL 3101-1/61010A-1, CAN/CSA C22.2 No. 1010.1; ETL listed

Warranty

One year

Specifications

Product Type PCR Workstation
Coating Epoxy
Lighting Type Fluorescent, UV
Material Epoxy-coated Aluminum and Steel
Amperage 3 A
Certifications/Compliance UL, CAN/CSA, ETL
Depth (English) 28.8 in.
Dimensions (L x W x H) 28.8 x 24 x 37.9 in. (73 x 60.9 x 96.2 cm)
For Use With (Application) PCR experiments
Height (English) 37.9 in.
Height (Metric) 96.2 cm
Height (Metric) Sash Opening 23.8 cm
Length (English) 28.8 in.
Length (Metric) 73 cm
Voltage 115 V
Warranty 1 Year
Width (English) 24 in.
Width (Metric) 61 cm
Frequency 60 Hz
Show More Show Less