missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Open-Air Rocking Shakers

Catalog No. 02217765
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
02217765 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02217765 Supplier Fisherbrand™ Supplier No. 80863692

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for cell culture work and suitable to be used in a variety of environmental conditions.

  • Microprocessor control provides electronic tilt angle adjustment from 0 to 15° while unit is operating
  • Low profile design for easy fit into most fume hoods and incubators
  • Precise speed control provides smooth, low-speed rocking motion down to 1rpm
  • Easy-to-read, independent LED displays for speed, tilt angle and time
  • Overload protection by activation of audible and visual signals
  • Speed ramping feature to slowly increase speed to desired set-point
  • Spill-resistent design
  • Timer with audible alarm present
  • Operating conditions: 5° to 40°C (41° to 104°F), maximum 80% relative humidity, non-condensing

Staining and destaining gels, hybridization procedures, hematology and blotting techniques

Order Info

Includes a 92 in. (234cm) detachable, 3-wire cord and plug (230V units are supplied with Euro type plug). Also supplied with a 12.75 x 10 in. (32.4 x 25.4cm) non-skid rubber mat.

Warranty

2 year limited warranty on parts and labor

Specifications

Rocking Angle 0 to 15°
Load Bearing Capacity (Metric) 4.5 kg
Speed Control Accuracy ±1 rpm
Speed Range 1 to 50 rpm
Voltage 120 V
Temperature Range (Metric) 5°C to 40°C
Wattage 25 W
Amperage 0.21 A
Load Bearing Capacity (English) 10 lb.
Certifications/Compliance CE, TUV
Dimensions (L x W x H) 17 x 11 x 5 in. (43.2 x 27.9 x 12.7cm)
Height (English) 5 in.
Height (Metric) 12.7 cm
Length (English) 17 in.
Length (English) Platform 12.75 in.
Length (Metric) 43.2 cm
Length (Metric) Platform 32.4 cm
Width (English) 11 in.
Width (English) Platform 10 in.
Width (Metric) 27.9 cm
Width (Metric) Platform 25.4 cm
Shipping Weight (English) 15.5 lb.
Shipping Weight (Metric) 7 kg
Display LED
Humidity Range 80%
Timer Range 1 sec. to 160 hr.
Warranty and Service Offering 2 Years
Show More Show Less