missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nutating Mixers - Fixed Speed

Catalog No. 88861041
Change view
Click to view available options
Plug Type:
US Plug
Speed Range:
24 rpm
Electrical Requirements:
110 V, 60 Hz, Plug Type: US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type Speed Range Electrical Requirements
88861041 US Plug 24 rpm 110 V, 60 Hz, Plug Type: US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88861041 Supplier Fisherbrand™ Supplier No. 88861041

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Dimpled rubber mat; 6 tube securing bands

Delivers gentle uniform mixing of fluids in tubes, plates, culture flasks and dishes

  • Budget friendly design
  • Easy to use, plug and play operation
  • Fixed-speed movement at 20° angle
  • Operating temperature range: 5°C to 40°C, usable in non-CO2 incubators, refrigerators and chambers
  • Mat is removable and can be cleaned with soap and water

Specifications

Rocking Angle 0 to 20°
Load Bearing Capacity (Metric) 0.8 kg
Speed Range 24 rpm
Electrical Requirements 110 V, 60 Hz, Plug Type: US
Voltage 110 V
Product Type Fixed Speed Nutating Mixer
Certifications/Compliance cCSAus
Plug Type US Plug
Material Aluminum Platform
Dimensions (L x W x H) 415 x 293 x 273mm
Model Fisherbrand Nutating Mixer
Display LED
Includes Dimpled rubber mat; 6 tube securing bands
Timer Range 0 min. to 99:59 hr.
Warranty and Service Offering 2 Years
Show More Show Less