missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ MultiTube Vortexers: Centrifuge Tube Racks

Catalog No. 02215459
Change view
Click to view available options
Holds:
15 mL
50 mL
No. of Positions:
17
50
Color:
Pink
Red
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds No. of Positions Color
02215459 50 mL 17 Red
02215457 15 mL 50 Pink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02215459 Supplier Fisherbrand™ Supplier No. 80862906

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Centrifuge tube racks for Fisherbrand™ MultiTube Vortexers.

For use with Fisher Scientific MultiTube Vortexers

Color-coded foam racks for centrifuge tubes

*Color subject to change

Specifications

Holds 50 mL
Tube Capacity 50 mL
Product Type Centrifuge Tube Rack
Color Red
For Use With (Equipment) Multitube vortexer
No. of Positions 17