missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Moticam™ Digital Cameras

Catalog No. 15000109
Change view
Click to view available options
Type:
Moticam 1080 Digital Microscope Camera
Pixels:
2.2 x 2.2 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Pixels
15000109 Moticam 1080 Digital Microscope Camera 2.2 x 2.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000109 Supplier Fisherbrand™ Supplier No. DMOTICAM 1080

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Digital microscope camera with Motic software to create still or moving images on computer

  • Camera with Motic Images Plus software enables to view, capture, enhance, label, measure, print and store images with one program
  • Available with detachable USB cable
  • Generates live, digital output
  • Operating system compatibility: Microsoft Windows XP/Vista/7; Apple Mac OS
  • Operating temperature: -30° to +70°C non condensing

Warranty

One year

Specifications

Type Moticam 1080 Digital Microscope Camera
Pixels 2.2 x 2.2 μm
Resolution 1280 x 960 (1.3MP, through USB) at 15 fps1920 x 1080 (HD) at 30 fps
Sensor Types CMOS
Warranty 1 Year