missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cup Horn for Model 505 and 705 Sonic Dismembrator

Catalog No. 15338317
Change view
Click to view available options
Diameter (English):
5.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
15338317 5.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15338317 Supplier Fisherbrand™ Supplier No. FB431C2

Cup Horn Accessory for use with Model 505/705 Sonic Dismembrator. Indirectly process multiple small samples (1ml or less) in sealed tubes. Prevent cross contamination.

  • Indirect sonication accessory
  • Process 8 samples at a time
  • Prevent cross contamination
  • Eliminate splashing and aerosols
  • Includes: 5.5 in. Cup horn, tube rack holder, tube rack for 8 polystyrene tubes.
  • Tube racks for 0.3mL and 0.5mL tubes are also available.

Specifications

Product Type Cup Horn
Diameter (English) 5.5 in.
Width (English) 5.5 inch
For Use With (Application) Lyse cells, shear DNA, dissolve solids
For Use With (Equipment) FB705 Sonic Dismembrator
Holds 8 x 1.5 mL Polystyrene microtubes
Includes Tube Holder and tube rack