missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Model 705 Sonic Dismembrator

Catalog No. p-3974697
Change view
Click to view available options
Model:
FB705 w/ 1/2 in. Probe
FB705 w/o Probe
Voltage:
110 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Voltage
FB705110 FB705 w/ 1/2 in. Probe 110 V
FB705A110 FB705 w/o Probe 110 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB705110 Supplier Fisherbrand™ Supplier No. FB705110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Generator, converter, power cable, wrench set, standard 1/2 in. replaceable tip probe (FB4220) for processing 20-250 mL volumes.

Programmable ultrasonic processor with an easy to use touchscreen control and overload protection. Ultra-high power with advanced programming for all liquid processing applications.

The Fisher Scientific™ Model 705 Sonic Dismembrator is a full-featured, programmable ultrasonic processor with an easy to use touchscreen control and overload protection. Ultrahigh power with advanced programming for DNA shearing/ChIP and all liquid processing applications.

  • Processes 0.2 to 1000 mL
  • Voltage: 110 V,  700 watts
  • The additional power and variety of accessories accommodate the widest range of sample volumes and applications.
  • The 4 tip horn and Cup Horn accessories offer time saving, high throughput solutions to repetitive, individual sample processing
  • Programmable from 1 sec. to 99 hrs.
  • Save up to 10 different programs
  • Pulse mode (1 second to 24 hours)
  • Optional Temperature monitoring
  • Applications Include:Cell disruption, homogenization, ChIP/DNA shearing, nanoparticle dispersion, protein extraction, sonochemistry, soil extraction, mixing

Order Info

Stand not included.

Warranty

Two years

Specifications

Voltage 110 V
Electrical Requirements 110/117 V, 50/60 Hz
Hertz 20 kHz (Ultrasonic Frequency)
Wattage 700 W
Volume Range (Metric) 0.2 mL to 1 L
Dimensions (L x W x H) 15 x 18 x 9 in.
Height (English) 9 in.
Length (English) 15 in.
Width (English) 18 in.
For Use With (Application) Ideal for cell disruption, homogenization, chip/DNA shearing, nano particle dispersion, protein extraction, sonochemistry, soil extraction, mixing
Includes Generator, converter, 1/2 in. dia. probe, power cable, wrench set. Note: Stand and Clamp shown in picture not included
Model FB705 w/ 1/2 in. Probe
Timer 1 sec. to 99 hrs.
Show More Show Less