missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Model 50 Sonic Dismembrator
Description
Includes
Generator, converter, 1/8 in. probe, cables, wrench set
The Fisher Scientific™ Model 50 Sonic Dismembrator is compact, portable and extremely simple to operate. Weighing less than 4 lb., this model is the smallest unit on the market and is highly effective for cell disruption, sample preparation and many other small volume applications.
- Processes 0.2 to 50mL
- 50 watts
- Continuous or Remote operation (footswitch optional)
- Available accessories include: 3 Probe sizes for individual samples
- Lightweight converter for handheld operation
- Basic small volume applications
Order Info
Stand not included.
Warranty
Two years
Specifications
Specifications
| Voltage | 110/117 V |
| Electrical Requirements | 110/117 V, 50/60 Hz |
| Hertz | 20 kHz (Ultrasonic Frequency) |
| Wattage | 50 W |
| Volume Range (Metric) | 0.2 to 50 mL |
| Dimensions (L x W x H) | 7 x 8 x 5 in. |
| Height (English) | 5 in. |
| Height (Metric) | 12.7 cm |
| Length (English) | 7 in. |
| Length (Metric) | 17.78 cm |
| Show More |