missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Vortex Mixer

Catalog No. p-4679955
Change view
Click to view available options
Model:
Fisherbrand Mini (for US)
Fisherbrand Mini-E (for EU)
Electrical Requirements:
115 V, 50/60 Hz
230 V, 50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Electrical Requirements
14955151 Fisherbrand Mini (for US) 115 V, 50/60 Hz
14955152 Fisherbrand Mini-E (for EU) 230 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14955151 Supplier Fisherbrand™ Supplier No. BV202
Only null left

Accepts tubes and vessels of all sizes.

Accepts tubes and vessels of all sizes. Fisherbrand™ Mini Vortex Mixer is an extremely compact vortex mixer with a horizontally circular, orbital mixing motion.

  • Extremely compact vortex mixer with a horizontally circular, orbital mixing motion
  • Accepts tubes and vessels of all sizes
  • Power Outlet Compatibility: US

Warranty

2 years

Specifications

Orbit 4.5 mm
Speed Range 2800 rpm
Electrical Requirements 115 V, 50/60 Hz
Voltage 115 V
Amperage 0.6 A
Product Type Mini Vortex Mixer
Frequency 50/60 Hz
Material Rubber Platform
Depth (English) 3.8 in.
Dimensions (L x W x H) 3.8 x 3.8 x 2.5 in. (9.65 x 9.65 x 6.35 cm)
Height (English) 2.5 in.
Height (Metric) 6.35 cm
Length (English) 3.8 in.
Length (Metric) 9.65 cm
Width (English) 3.8 in.
Width (Metric) 9.65 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Model Fisherbrand Mini (for US)
Motor Type DC
Operating Modes Touch
Show More Show Less