missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini-Tube Rotator Accessories
GREENER_CHOICE

Catalog No. 05450130
Change view
Click to view available options
Tube Capacity:
1.5/2 mL
5 to 15 mL
50 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Capacity
05450130 50 mL
05450128 1.5/2 mL
05450129 5 to 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 05450130 Supplier Fisherbrand™ Supplier No. 260753

Interchangeable rotisserie options for all common laboratory tubes (1.5/2.0, 5/7, 15 and 50mL tubes)

Fisherbrand mini-tube rotator accessory carousels are available in tube capacities 36 of 1.5 to 2mL, 10 of 10/15mL and 16 of 5/7mL, and 6 of 50mL.

  • Ideal for mixing laboratory tubes
  • Cold room and Incubator compatible
  • Adjustable 0 to 90 degrees
  • Durable material
  • 6 of 50mL tubes

Specifications

Holds Tubes
Tube Capacity 50 mL
Product Type Carousel
For Use With (Application)  Mixing
Includes  1EA
No. of Positions 6