missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Min./Max. Thermometer

Catalog No. s90201
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +200°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S90201 -10°C to +200°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90201
Only null left

A safe alternative to glass thermometers.

  • Water-resistant and shockproof
  • Stainless-steel probe is resistant to most acids, bases and solvents
  • Reading updates every second
  • Memory recall of highest and lowest temperature readings, over period of 5 hours
  • Silver-oxide battery included
  • Wide temperature range

Specifications

Includes Silver Oxide battery
Length (Metric) 2.54 cm
Material Stainless Steel Probe
Resolution 0.1 From -20°C to +200°C
Product Type Thermometer
Max. Temperature (English) 392°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) 14°F
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 392°F
Temperature Range (Metric) -10°C to +200°C
Calibrated No
Accuracy ±1°
Display Digital
Width (Metric) 20.32 cm
Show More Show Less